DESCRIPTION

Moen PEX Connection Rough-In Valve

MOE2580

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$94.01
EACH
  • QUANTITY