DESCRIPTION
- Five year limited warranty
- M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
Moen Chateau® PEX Plug Valve
MFP62380
Valve Size:
1/2 inSPECIFICATIONS
- ASME Specifications
- ASME A112.18.1
- CSA Certified
- CSA B125.1
- Collection
- Chateau®
- Color Finish
- Classic Stainless
- Color Finish Category
- Stainless Steel
- End Connection 1
- PEX
- Material
- Brass
- Valve Size
- 1/2 in
- Valve Type
- Tub & Shower Pressure Balancing Valves
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday