DESCRIPTION

  • Five year limited warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen M-Pact™ PEX Rough-In Pressure Balancing Valve

MFP62365

Valve Size:

1/2 in

SPECIFICATIONS

Collection
M-Pact™
End Connection 1
PEX
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$84.2
EACH
  • QUANTITY