Wall Mount Toilet Tissue Holder in Mediterranean Bronze
Traditional™ Wall Mount Toilet Tissue Holder in Mediterranean Bronze
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 3-13/50 in
- Hardware Included:
- Yes
- Height:
- 1-19/20 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Overall Width:
- 8-21/25 in
- Pivoting:
- No
- Product Type:
- Hardware
- Projection:
- 3-13/50 in
- Style:
- Traditional
- Weight:
- 1.05 lb
- Width:
- 8-21/25 in