Wall Mount Toilet Tissue Holder in Polished Chrome
Traditional™ Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-13/50 in
- Height:
- 1-19/20 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-21/25 in
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Overall Width:
- 8-21/25 in
- Pivoting:
- No
- Product Type:
- Hardware
- Projection:
- 3-13/50 in
- Style:
- Traditional
- Weight:
- 1 lb
- Width:
- 6-89/100 in