DESCRIPTION

Moen Kingsley™ Plastic Repair Drain Assembly with Plug and Cap

M10709

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Kingsley™ CA6102 and CA6102AN Single-Handle Lavatory
CARB OTC LEED Compliant
No
Collection
Kingsley™
Color Finish
Satin
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No

Starting at
$11.52
EACH
  • QUANTITY