DESCRIPTION

  • Moen® genuine part

Moen Plug Button Kit

M1512

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Monticello Roman Tub Faucet
CARB OTC LEED Compliant
No
Cartridge Type
Thermostatic
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.06
EACH
  • QUANTITY