2-1/4 x 8-3/8 in. Bathroom Sink Drain in Brushed Nickel
2-1/4 x 8-3/8 in. Bathroom Sink Drain in Brushed Nickel
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- BAA Compliant:
- Yes
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Metal
- Height:
- 8-3/4 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Overflow Included:
- No
- Product Type:
- Drain
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 8-3/8 in
- Tailpiece Style:
- Straight
- UL Listed:
- No
- Weight:
- 0.75 lb
- Width:
- 2-1/2 in