• Cart

DESCRIPTION

Moen Pop-Up without Overflow

M140780

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Length
8-3/8 in
Material
Metal

Starting at
$46.48
EACH
  • QUANTITY

DOCUMENTS