DESCRIPTION

Moen Chateau® Porcelain Handles

M100732

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chateau®
Color Finish
Chrome/Porcelain
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY