DESCRIPTION

  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 5 year limited warranty
  • Cartridge type
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

Moen Posi-Temp® 1/2 in. IPS Pressure Balancing Valve

M8372HD

Manufacturer Part #: 8372HD

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
1222
Coating
Electroplated
Collection
Posi-Temp®
Depth
7 in
End Connection 2
IPS
End Connection 3
IPS
End Connection 4
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
GSA Approved
No
Height
6 in
IAPMO Listed
Yes
MA Approved
Yes
Number of Handles
Two Handle
Origin
Domestic
Product Type
Valve
Type
Valve
UL Listed
No
Valve Body Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7 in

Print