Posi-Temp® 1/2 in. PEX and CC Pressure Balancing Valve

Part #MFP62380PF  |  Item #8051934  |  Manufacturer Part #FP62380PF

$109.65 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Valve meets ASSE performance requirements

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

BAA Compliant: Yes

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: Posi-Temp®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connection 4: PEX

End Connections: PEX

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Release Date: 2019

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No