Posi-Temp® 1/2 in. PEX Pressure Balancing Valve

Part #M8373HD  |  Item #4274571  |  Manufacturer Part #8373HD

$126.04 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 180
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 5 year limited warranty
  • Cartridge type
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: Posi-Temp®

Depth: 2-13/100 in

End Connection 1: Barbed

End Connection 2: Barbed

End Connection 3: Barbed

End Connection 4: Barbed

End Connections: Barbed

Faucet Connection Size: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Height: 4-1/2 in

MA Approved: Yes

Material: Brass

Origin: Domestic

Product Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Weight: 1.88

Width: 4-31/100 in