1.75 gpm Single Lever Handle Shower Valve Trim Kit in Polished Chrome

You last purchased this on
 
Moen

Icon™ 1.75 gpm Single Lever Handle Shower Valve Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Icon™ 1.75 gpm Single Lever Handle Shower Valve Trim Kit in Polished Chrome

  • Fast #
  • Part #MTS2142EP
  • Item #4199647
  • Manufacturer Part #TS2142EP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Full spray
  • 5-7/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
2510 Valve
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Coating:
Electroplated
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
1222™ Duralast™ Cartridge
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Shower Only
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Weight:
2.63 lb