Commercial Escutcheon Screw in Polished Chrome
Posi-Temp® Commercial Escutcheon Screw in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Coating:
- Electroplated
- Collection:
- Posi-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon Screw
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Escutcheon
- Scald Guard:
- Yes
- Style:
- Commercial
- UL Listed:
- No
- Weight:
- 0.38 lb
- Width:
- 37/100 in