Posi-Temp® Escutcheon Kit in Spot Resist Brushed Nickel

Part #M128870SRN  |  Item #4887553  |  Manufacturer Part #128870SRN

$43.20 EACH

Color/Finish: Spot Resist Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20
  • Pallet: 840
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MOEN® genuine part

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: 82550SRN Shower Faucet,T2131 Tub and Shower Faucet

Collection: Posi-Temp®

Color Finish: Spot Resist Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No

Product Type: Accessories

WaterSense Labeled: No

Weight: 0.74