Posi-Temp® 1/2 in. PEX Pressure Balancing Valve

Part #MFP62328PF  |  Manufacturer Part #FP62328PF

Starting at
$125.63 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: Posi-Temp®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Faucet Connection Size: 1/2 in

Material: Brass

Origin: Domestic

Product Type: Shower

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

Weight: 2