DESCRIPTION

Moen Brantford™ Posi-Temp Shower Only Trim Less Showerhead

MT2152NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Brantford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$107.31
EACH
  • QUANTITY