DESCRIPTION

  • Showerhead sold separately

Moen Eva™ Posi-Temp Single-Handle Shower Only No Showerhead 2.5 gpm (Trim Only)

MT62132NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Eva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$42.87
EACH
  • QUANTITY