DESCRIPTION

Moen Chateau® 1.75 gpm Shower Only with Single Lever Handle

MTL182EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1222
Center Size
4-1/2 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-1/4 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$29.87
EACH
  • QUANTITY