Moen
Posi-Temp® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Part #MT8389 | Manufacturer Part #T8389
Product Details
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Showerhead spray face features easy-clean, rubberized spray nodules
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Commercial
Brand Model Compatibility: Posi-temp® 8371HD Valve
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Posi-Temp®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Connection: [CC, IPS]
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: 1222™ Duralast™ Cartridge
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
Length: 6-3/4 in
Material: Metal
NSF Certified: Yes
NSF Specifications: NSF 61-9
Number of Handles: Single Handle
Origin: Domestic
Product Type: Shower
Shower Arm Reach: 6-3/4 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Full Spray
Style: Commercial
Trim Only: Yes
Tub Spout Reach: 5-1/2 in
Tub Spout Type: Diverter
Valve Trim Type: Pressure Balancing
Valve Type: Pressure Balancing Valve
WaterSense Labeled: No
Weight: 3.37
-
Starting at $117.00
-
Starting at $96.27
-
Starting at $117.00
-
Starting at $63.27
-
Starting at $104.74
-
Starting at $56.63
-
Starting at $126.04
-
Starting at $41.33
-
Starting at $96.26
-
Starting at $117.00
-
Starting at $5.44