DESCRIPTION

  • 1/4 turn stops
  • Double swivel 69" hose assembly
  • Drop elbow
  • Easy Clean showerhead, arm and flange
  • Hand shower attaches to a 30" slide bar
  • Handle Type: Lever
  • Posi-Temp® pressure-balancing valve maintains water pressure and controls temperature
  • Standard with handshower showerhead
  • Three function transfer valve
  • Vacuum breaker

Moen Posi-Temp Transfer Shower Only

M8342EP15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
1.6 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$539.92
EACH
  • QUANTITY