DESCRIPTION

Moen Monticello® Pporcelain/Chrome Replacement Handle Knob Insert

M97434

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Chrome/Porcelain
Color Finish Category
Chromes
Handle Type
Cross
Width
2-1/2 in

Starting at
$99.75
EACH
  • QUANTITY