DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve
  • Five year limited warranty

Moen Pressure Balance Shower Faucet Trim with Single Lever Handle

MOE8325

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY