DESCRIPTION

  • Five year limited warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Pressure Balancing Tub and Shower Valve with Stops

MOE62390

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
IAPMO Listed
No
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$106.22
EACH
  • QUANTITY