DESCRIPTION

  • Accommodates back to back installations
  • Adjustable temperature limit stop to control maximum hot water temperature
  • Equipped with the PosiTemp® to help maintain water temperature in the shower

Moen Brantford™ Pressure Balance Valve Trim Only

MT2150

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Brantford™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection Size
1/2 in
Handle Material
Metal
Handle Type
Lever
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12-13/16 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$142.34
EACH
  • QUANTITY