24 in. Towel Bar in Matte Black
Preston™ 24 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Included template and mounting hardware take the guesswork out of installation
- Corrosion-resistant
- Limited lifetime warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Preston™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/16 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Horizontal
- Length:
- 26-1/4 in
- Material:
- Aluminum, Zinc Alloy
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16 in