Towel Ring in Matte Black
Preston™ Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Corrosion-resistant finish
- Limited lifetime warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Preston™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-7/16 in
- Hardware Included:
- Yes
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-7/16 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 5-5/16 in