DESCRIPTION

Moen Pull Down Hose

M131381

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

Starting at
$39.65
EACH
  • QUANTITY