DESCRIPTION

Moen Pull Out Hose Kit Polished Chrome

M101708

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Trim Only
No

Starting at
$58.85
EACH
  • QUANTITY