Pull-Out Wand in Glacier
Pull-Out Wand in Glacier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- CA87316SRS Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Depth:
- 12 in
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Wand
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 7-1/2 in