3 mos Water Filter System
PureTouch® 3 mos Water Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BAA Compliant:
- Yes
- Collection:
- PureTouch®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Contaminant Removal:
- Chlorine, Cysts, Lead, Odor
- Depth:
- 2 in
- Filter Life (Months):
- 3 mo
- Filtering Material:
- No
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Water Filter System
- UL Listed:
- No
- Weight:
- 0.24 lb