DESCRIPTION

Moen Remodeling Cover Plate

M1920P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
9 in
Material
Brass
WaterSense Labeled
No
Width
13-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$86.35
EACH
  • QUANTITY