Wand Kit in Classic Stainless
Renzo Wand Kit in Classic Stainless
Frequently Purchased Together
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Renzo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Depth:
- 12 in
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 7-1/2 in