Repair Hose and Side Spray Kit in Spot Resist Stainless Microban
This product has been replaced by
Manufacturer Part #144474SRS
Repair Hose and Side Spray Kit in Spot Resist Stainless Microban
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Walden™ 87427M Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Part
- Weight:
- 0.55 lb