DESCRIPTION

  • Moen® genuine part

Moen Repair Side Spray with Hose

M140028CSL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Classic Stainless
Color Finish Category
Stainless Steel
Lead Law Compliant
Yes

Starting at
$30.2
EACH
  • QUANTITY