DESCRIPTION

  • Limited lifetime warranty

Moen Monticello® Replacement Double Knob Handle Insert

M97435

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Monticello®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Material
Porcelain
NSF Certified
No
Number of Handles
Two Handle

Starting at
$96.1
EACH
  • QUANTITY