DESCRIPTION

Moen Replacement Handle Knob Insert

M14705

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Metal
Width
3 in

Starting at
$44.36
EACH
  • QUANTITY