DESCRIPTION

Moen Kelston® Replacement Handle Knob Insert

M97372

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Installation Type
Deck Mount
Material
Brass
Number of Handles
Single Handle
Width
3 in

Starting at
$46.5
EACH
  • QUANTITY

DOCUMENTS