DESCRIPTION

Moen Monticello® Replacement Handle Knob Insert

M97462

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
Width
1/2 in

Starting at
$30.62
EACH
  • QUANTITY