DESCRIPTION

  • (1) carded
  • Large handle insert

Moen Monticello® Replacement Lever Handle Insert

M97467

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Monticello®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Handle Material
Porcelain
Handle Type
Lever
Material
Metal

Starting at
$36.59
EACH
  • QUANTITY