DESCRIPTION

  • Limited lifetime warranty

Moen Residential Vacuum Breaker

MA714NL

Fitting Sizes:

1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$80.56
EACH
  • QUANTITY