DESCRIPTION

Moen Retainer Pivot Nut

M92309

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

Starting at
$17.64
EACH
  • QUANTITY