DESCRIPTION

Moen Brantford™ 3-Hole Roman Tub Faucet Double Lever Handle Low Arc

MT933

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
8-1/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$225.8
EACH
  • QUANTITY