DESCRIPTION

Moen Chateau® Roman Tub Faucet 2-Handle Lever Deck Mount

MT990

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
Application
Residential
CSA Certified
CSA B125
Center Size
10 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
19 gpm
Handle Type
Knob
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Spout Height
4-1/2 in
Spout Reach
9 in
Spout Type
Low Arc
Trim Only
Yes
WaterSense Labeled
No

Starting at
$195.08
EACH
  • QUANTITY