DESCRIPTION

  • Limited lifetime warranty

Moen Boardwalk™ Roman Tub Faucet Trim with Double Handle

MT623

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Boardwalk™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
Height
5-15/16 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-13/16 in
Spout Reach
8-1/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$225.8
EACH
  • QUANTITY