DESCRIPTION

Moen Icon™ Roman Tub Faucet with Hand Shower Double Lever Handle High Arc

MTS964

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Type
Lever
Number of Handles
Two Handle
Spout Height
7-5/8 in
Spout Reach
8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY