DESCRIPTION

Moen Rothbury™ Roman Tub Faucet with Handshower 4 Hole 2-Handle Metal Lever Deck Mount

MTS925

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
4.600 in
Spout Reach
8.140 in
Spout Type
Low Arc
Trim Only
Yes
WaterSense Labeled
No

Starting at
$663.26
EACH
  • QUANTITY