DESCRIPTION

Moen Roman Tub Replacement Steam Straightener

M14913

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Type
Knob
Number of Handles
Single Handle

Starting at
$11.13
EACH
  • QUANTITY