Medium Base Globe Bath Light in Polished Chrome
Rothbury™ Medium Base Globe Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Glazed sockets ensure the socket rings install with ease
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Rothbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Material:
- Zinc, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-7/20 in